Apply to be a TradeMaster!
Main product image of Boxwood 1 Light 15" Outdoor Wall w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom

Boxwood 1 Light 15" Outdoor Wall w/ Clear Seed Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3494
Rating:
(0)
Q&A:
(0)
Boxwood 1 Light 15" Outdoor Wall w/ Clear Seed Glass Color retail packaging
Magnifying glass
Hover image to zoom
$89.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No

Description

–
The Boxwood 60-3494 1 light, 15 inch wall lantern features a white finish, with clear seeded glass. Add a touch of elegance to your home's exterior with this beautiful and versatile lantern. Deliver a great first impression of your home with this sophisticated 1 light outdoor lantern.

Features
  • Diameter: 8.00 inches, Height: 15.75 inches
  • White Finish
  • Clear Seeded Glass
  • RoHS compliant
  • Wet location rated for outdoor use
  • 1-year limited warranty

Specs

–
Glass Finish:

Clear Seeded

Replaceable Light Source:

Yes

Finish:

White

Location Rating:

Wet

Voltage:

120v

Dimmable:

Lamp Dependent

ADA:

No

Bulb Included:

No

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Wattage:

100

CCT Selectable:

No

Energy Star Rated:

No

Style:

Traditional

Lamp Type:

A19

Series:

Boxwood

Application:

Outdoor

Base Type:

Medium

Mount:

Wall

ANSI Base:

E26

Country of Origin:

China

Number of Lamps:

1

Technology:

Lamp Dependent

Product Type:

Wall Lantern

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy