Apply to be a TradeMaster!
Main product image of Boxwood 1 Light 15" Outdoor Wall w/ Clear Beveled Glass Color retail packaging
Magnifying glass
Hover image to zoom

Boxwood 1 Light 15" Outdoor Wall w/ Clear Beveled Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3495
Rating:
(0)
Q&A:
(0)
Boxwood 1 Light 15" Outdoor Wall w/ Clear Beveled Glass Color retail packaging
Magnifying glass
Hover image to zoom
$89.99 each
In Stock
In Stock
Get 45 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Finish
Rustic Bronze

Description

–
Are you looking for classic, Americana-style, outdoor lighting for your home? Search no further, the Boxwood 60-3495 wall lantern delivers that and much more. A dome-cage houses beveled glass on all sides, providing superior illumination to showcase the rustic bronze finish on the fixture body. The curled arm and inverted etched details add sophistication and drama to the already ideal design. Instantly transform your home's curb appeal with Boxwood, an elegant solution to exterior lighting.

Features
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 15.75 inch H x 8 inch W x 7.88 inch Ext
  • Traditional design with classic details
  • 0 Construction
  • Rustic Bronze Finish
  • Clear Beveled Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Power Method:

Hardwired

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Technology:

Lamp Dependent

Glass Finish:

Clear Beveled

Style:

Traditional

Lamp Type:

A19

Mount:

Wall

Voltage:

120v

Country of Origin:

China

Dimmable:

Lamp Dependent

CCT Selectable:

No

Finish:

Rustic Bronze

Product Type:

Wall Lantern

Bulb Included:

No

Replaceable Light Source:

Yes

ANSI Base:

E26

Base Type:

Medium

Number of Lamps:

1

Series:

Boxwood

Location Rating:

Wet

Application:

Outdoor

Wattage:

100

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy