Apply to be a TradeMaster!
Main product image of Boxwood 1 Light 22" Outdoor Wall w/ Clear Beveled Glass Color retail packaging
Magnifying glass
Hover image to zoom

Boxwood 1 Light 22" Outdoor Wall w/ Clear Beveled Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3497
Rating:
(0)
Q&A:
(0)
Boxwood 1 Light 22" Outdoor Wall w/ Clear Beveled Glass Color retail packaging
Magnifying glass
Hover image to zoom
$107.99 each
In Stock
In Stock
Get 57 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Wall
Product Highlight: Finish
White

Description

–
Are you looking for classic, Americana-style, outdoor lighting for your home? Search no further, the Boxwood 60-3497 wall lantern delivers that and much more. A dome-cage houses beveled glass on all sides, providing superior illumination to showcase the immaculate white finish on the fixture body. The curled arm and inverted etched details add sophistication and drama to the already ideal design. Instantly transform your home's curb appeal with Boxwood, an elegant solution to exterior lighting.

Features
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 15.75 inch H x 8 inch W x 7.88 inch Ext
  • Traditional design with classic details
  • 0 Construction
  • White Finish
  • Clear Beveled Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
CCT Selectable:

No

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

Wattage:

100

Style:

Traditional

ANSI Base:

E26

Number of Lamps:

1

Voltage:

120v

Glass Finish:

Clear Beveled

ADA:

No

Application:

Outdoor

Lamp Type:

A19

Bulb Included:

No

Energy Star Rated:

No

Series:

Boxwood

Dimmable:

Lamp Dependent

Location Rating:

Wet

Technology:

Lamp Dependent

Mount:

Wall

Replaceable Light Source:

Yes

Finish:

White

Country of Origin:

China

Product Type:

Wall Lantern

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy