Apply to be a TradeMaster!
Main product image of Boxwood 1 Light 22" Outdoor Wall w/ Clear Beveled Glass Color retail packaging
Magnifying glass
Hover image to zoom

Boxwood 1 Light 22" Outdoor Wall w/ Clear Beveled Glass Color retail packaging

Brand:
Nuvo
SKU:
60-3498
Rating:
(0)
Q&A:
(0)
Boxwood 1 Light 22" Outdoor Wall w/ Clear Beveled Glass Color retail packaging
Magnifying glass
Hover image to zoom
$107.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Rustic Bronze
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Wall

Description

–
Are you looking for classic, Americana-style, outdoor lighting for your home? Search no further, the Boxwood 60-3498 wall lantern delivers that and much more. A dome-cage houses beveled glass on all sides, providing superior illumination to showcase the rustic bronze finish on the fixture body. The curled arm and inverted etched details add sophistication and drama to the already ideal design. Instantly transform your home's curb appeal with Boxwood, an elegant solution to exterior lighting.

Features
  • Accepts one 100W medium base bulb or LED equivalent
  • Dimensions: 15.75 inch H x 8 inch W x 7.88 inch Ext
  • Traditional design with classic details
  • 0 Construction
  • Rustic Bronze Finish
  • Clear Beveled Glass
  • Wet Location Rated
  • 1-Year Warranty
  • Instructions and mounting hardware included for easy installation

Specs

–
Wattage:

100

Dimmable:

Lamp Dependent

CCT Selectable:

No

Glass Finish:

Clear Beveled

Lamp Type:

A19

ADA:

No

Finish:

Rustic Bronze

Application:

Outdoor

Voltage:

120v

Base Type:

Medium

Technology:

Lamp Dependent

Style:

Traditional

Energy Star Rated:

No

Power Method:

Hardwired

Mount:

Wall

Location Rating:

Wet

Number of Lamps:

1

Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Series:

Boxwood

ANSI Base:

E26

Country of Origin:

China

Product Type:

Wall Lantern

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy