Apply to be a TradeMaster!
Main product image of Empire 3 Light 21" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 3 Light 21" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-350
Rating:
(0)
Q&A:
(0)
Empire 3 Light 21" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$101.78 each
In Stock
In Stock
Get 26 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Glass
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No

Description

–
The Empire 60-350 3 light, 21 inch vanity features a polished brass finish, accented with alabaster glass bell shades. Illuminate bathrooms, hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 20.50 inches, Height: 6.13 inches
  • Polished Brass Finish
  • Alabaster Glass Finish
  • Material: Glass and Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
ANSI Base:

E26

ADA:

No

Material:

Steel

Glass

Series:

Empire

Dimmable:

Lamp Dependent

CCT Selectable:

No

Application:

Indoor

Product Type:

Vanity

Bulb Included:

No

Style:

Traditional

Technology:

Lamp Dependent

Voltage:

120v

Replaceable Light Source:

Yes

Warranty:

1 Year Limited (Fixtures)

Wattage:

100

Power Method:

Hardwired

Base Type:

Medium

Lamp Type:

A19

Country of Origin:

China

Location Rating:

Damp

Glass Finish:

Alabaster

Energy Star Rated:

No

Finish:

Polished Brass

Mount:

Wall

Number of Lamps:

3

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy