Apply to be a TradeMaster!
Main product image of Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-351
Rating:
(0)
Q&A:
(0)
Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$133.99 each
In Stock
In Stock
Get 34 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Glass, Steel
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Finish
Polished Brass

Description

–
The Empire 60-351 4 light, 29 inch vanity features a polished brass finish, accented with alabaster glass bell shades. Illuminate bathrooms, hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 28.75 inches, Height: 6.13 inches
  • Polished Brass Finish
  • Alabaster Glass Finish
  • Material: Glass and Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Dimmable:

Lamp Dependent

ANSI Base:

E26

Application:

Indoor

Product Type:

Vanity

Glass Finish:

Alabaster

Warranty:

1 Year Limited (Fixtures)

Wattage:

100

Technology:

Lamp Dependent

Material:

Glass

Steel

Voltage:

120v

Mount:

Wall

Number of Lamps:

4

Finish:

Polished Brass

Energy Star Rated:

No

Series:

Empire

Base Type:

Medium

Country of Origin:

China

Location Rating:

Damp

Bulb Included:

No

Lamp Type:

A19

CCT Selectable:

No

Power Method:

Hardwired

Style:

Traditional

ADA:

No

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy