Apply to be a TradeMaster!
Main product image of Empire 1 Light 7" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 1 Light 7" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-352
Rating:
(0)
Q&A:
(0)
Empire 1 Light 7" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$39.99 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts

Description

–
The Empire 60-352 1 light, 7 inch vanity features a textured white finish, accented with alabaster glass bell shades. Illuminate bathrooms, hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Diameter: 6.25 inches, Height: 6.13 inches
  • Textured White Finish
  • Alabaster Glass Finish
  • Material: Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Power Method:

Hardwired

Application:

Indoor

Bulb Included:

No

Location Rating:

Damp

Number of Lamps:

1

ANSI Base:

E26

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

Lamp Type:

A19

Series:

Empire

CCT Selectable:

No

Voltage:

120v

Style:

Traditional

Mount:

Wall

Energy Star Rated:

No

Product Type:

Vanity

Wattage:

100

Finish:

Textured White

Dimmable:

Lamp Dependent

Material:

Steel

Replaceable Light Source:

Yes

Technology:

Lamp Dependent

Country of Origin:

China

Glass Finish:

Alabaster

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy