Apply to be a TradeMaster!
Main product image of Empire 3 Light 21" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 3 Light 21" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-354
Rating:
(0)
Q&A:
(0)
Empire 3 Light 21" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$95.76 each
In Stock
In Stock
Get 51 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Metal, Glass
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Textured White
Product Highlight: Mount
Wall

Description

–
The Empire 60-354 3 light, 21 inch vanity features a textured white finish, accented with alabaster glass bell shades. Illuminate bathrooms, hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 20.50 inches, Height: 6.13 inches
  • Textured White Finish
  • Alabaster Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Glass Finish:

Alabaster

Energy Star Rated:

No

ANSI Base:

E26

Power Method:

Hardwired

Application:

Indoor

Technology:

Lamp Dependent

Style:

Traditional

Material:

Metal

Glass

Wattage:

100

Lamp Type:

A19

Number of Lamps:

3

ADA:

No

Dimmable:

Lamp Dependent

Finish:

Textured White

Series:

Empire

Mount:

Wall

Bulb Included:

No

Voltage:

120v

CCT Selectable:

No

Replaceable Light Source:

Yes

Base Type:

Medium

Country of Origin:

China

Product Type:

Vanity

Location Rating:

Damp

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy