Shop Klein Tools Limited Time Promotion
Main product image of Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom

Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades

Brand:
Nuvo
SKU:
60-355
Rating:
(0)
Q&A:
(0)
Empire 4 Light 29" Vanity w/ Alabaster Glass Bell Shades
Magnifying glass
Hover image to zoom
$125.99 each
In Stock
In Stock
Get 21 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v
Product Highlight: Finish
Textured White

Description

–
The Empire 60-355 4 light, 29 inch vanity features a textured white finish, accented with alabaster glass bell shades. Illuminate bathrooms, hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.

Features
  • Empire Collection
  • Width: 28.75 inches, Height: 6.13 inches
  • Textured White Finish
  • Alabaster Glass Finish
  • Material: Steel
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down installation
  • 1-year limited warranty

Specs

–
Material:

Steel

Mount:

Wall

Location Rating:

Damp

Energy Star Rated:

No

Replaceable Light Source:

Yes

Wattage:

100

Series:

Empire

Number of Lamps:

4

Bulb Included:

No

CCT Selectable:

No

Voltage:

120v

Base Type:

Medium

Technology:

Lamp Dependent

Country of Origin:

China

Style:

Traditional

Finish:

Textured White

ADA:

No

Application:

Indoor

Lamp Type:

A19

ANSI Base:

E26

Product Type:

Vanity

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

Dimmable:

Lamp Dependent

Glass Finish:

Alabaster

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy