Apply to be a TradeMaster!
Main product image of Empire 1 Light 7" Mini Pendant w/ Hang Straight Canopy
Magnifying glass
Hover image to zoom

Empire 1 Light 7" Mini Pendant w/ Hang Straight Canopy

Brand:
Nuvo
SKU:
60-365
Rating:
(0)
Q&A:
(0)
Empire 1 Light 7" Mini Pendant w/ Hang Straight Canopy
Magnifying glass
Hover image to zoom
$63.99 each
In Stock
In Stock
Get 436 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Metal, Glass
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Empire 60-365 1 light, 7 inch mini pendant features a brushed nickel finish, accented with alabaster glass. Illuminate living rooms, foyers, and dining rooms with this eye catching metal mini pendant. Stylish and elegant, impress your guests with this sophisticated pendant.

Features
  • Empire Collection
  • Diameter: 7.00 inches, Height: 6.50 inches
  • Brushed Nickel Finish
  • Alabaster Glass Finish
  • Material: Glass and Metal
  • RoHS compliant
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Technology:

Lamp Dependent

Bulb Included:

No

Dimmable:

Lamp Dependent

Voltage:

120v

Application:

Indoor

Location Rating:

Dry

Power Method:

Hardwired

Country of Origin:

Philippines

Material:

Metal

Glass

Energy Star Rated:

No

Replaceable Light Source:

Yes

Glass Finish:

Alabaster

Number of Lamps:

1

ANSI Base:

E26

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Lamp Type:

A19

Series:

Empire

Product Type:

Mini Pendant

CCT Selectable:

No

Wattage:

100

Base Type:

Medium

Style:

Traditional

Cord Length:

144"

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy