Apply to be a TradeMaster!
Main product image of Empire 1 Light 7" Mini Pendant w/ Hang Straight Canopy
Magnifying glass
Hover image to zoom

Empire 1 Light 7" Mini Pendant w/ Hang Straight Canopy

Brand:
Nuvo
SKU:
60-366
Rating:
(0)
Q&A:
(0)
Empire 1 Light 7" Mini Pendant w/ Hang Straight Canopy
Magnifying glass
Hover image to zoom
$63.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Cord Length
144"
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Empire 60-366 1 light, 7 inch pendant features an old bronze finish, accented with alabaster glass. Illuminate living rooms, foyers, and dining rooms with this eye catching pendant with a hang straight canopy. Stylish and elegant, impress your guests with this sophisticated pendant.

Features
  • Empire Collection
  • Diameter: 7.00 inches, Height: 6.50 inches
  • Old Bronze Finish
  • Alabaster Glass Finish
  • Material: Glass and Steel
  • RoHS compliant
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Country of Origin:

China

ANSI Base:

E26

Location Rating:

Dry

Wattage:

100

Energy Star Rated:

No

Lamp Type:

A19

Cord Length:

144"

Power Method:

Hardwired

Style:

Traditional

Glass Finish:

Alabaster

CCT Selectable:

No

Mount:

Ceiling

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Series:

Empire

Application:

Indoor

Material:

Steel

Glass

Voltage:

120v

Number of Lamps:

1

Finish:

Old Bronze

Bulb Included:

No

Product Type:

Mini Pendant

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

Base Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy