Apply to be a TradeMaster!
Main product image of Empire 1 Light 7" Mini Pendant w/ Hang Straight Canopy
Magnifying glass
Hover image to zoom

Empire 1 Light 7" Mini Pendant w/ Hang Straight Canopy

Brand:
Nuvo
SKU:
60-367
Rating:
(0)
Q&A:
(0)
Empire 1 Light 7" Mini Pendant w/ Hang Straight Canopy
Magnifying glass
Hover image to zoom
$65.90 each
In Stock
In Stock
Get 25 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Steel
Product Highlight: Cord Length
144"
Product Highlight: Finish
Polished Brass
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Empire 60-367 1 light, 7 inch mini pendant features a polished brass finish, accented with alabaster glass. Illuminate living rooms, foyers, and dining rooms with this eye catching pendant with a hang straight canopy. Stylish and elegant, impress your guests with this sophisticated pendant.

Features
  • Empire Collection
  • Diameter: 7.00 inches, Height: 6.50 inches
  • Polished Brass Finish
  • Alabaster Glass Finish
  • Material: Glass and Steel
  • RoHS compliant
  • Dry location rated for indoor use
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Base Type:

Medium

Material:

Glass

Steel

Product Type:

Mini Pendant

Cord Length:

144"

Number of Lamps:

1

Application:

Indoor

Technology:

Lamp Dependent

Bulb Included:

No

Replaceable Light Source:

Yes

Glass Finish:

Alabaster

Country of Origin:

China

Finish:

Polished Brass

ANSI Base:

E26

Energy Star Rated:

No

Series:

Empire

Mount:

Ceiling

CCT Selectable:

No

Dimmable:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

Wattage:

100

Power Method:

Hardwired

Voltage:

120v

Style:

Traditional

Location Rating:

Dry

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy