| Dimmable: | Lamp Dependent |
|---|---|
| Series: | Bento |
| Material: | Metal Glass |
| Product Type: | Chandelier |
| Number of Lamps: | 3 |
| Application: | Indoor |
| Country of Origin: | China |
| Style: | Contemporary |
| Power Method: | Hardwired |
| Wattage: | 60 |
| Chain Length (Inches): | 48" |
| Base Type: | Medium |
| CCT Selectable: | No |
| Glass Finish: | Satin White |
| Lamp Type: | A19 |
| Warranty: | 1 Year Limited (Fixtures) |
| Energy Star Rated: | No |
| Voltage: | 120v |
| Cord Length: | 144" |
| Location Rating: | Dry |
| Bulb Included: | No |
| Replaceable Light Source: | Yes |
| Finish: | Polished Chrome |
| Mount: | Ceiling |
| Technology: | Lamp Dependent |
| ANSI Base: | E26 |