Apply to be a TradeMaster!
Main product image of Bento 3 Light Semi-Flush Fixture w/ Satin White Glass
Magnifying glass
Hover image to zoom

Bento 3 Light Semi-Flush Fixture w/ Satin White Glass

Brand:
Nuvo
SKU:
60-4087
Rating:
(0)
Q&A:
(0)
Bento 3 Light Semi-Flush Fixture w/ Satin White Glass
Magnifying glass
Hover image to zoom
$141.99 each
In Stock
In Stock
Get 133 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Satin White, Polished Chrome
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Metal, Glass

Description

–
The Contemporary elegance of the Bento 60-4087 is expressed by the simplistic lines of the Bento collection. Illuminate hallways, living rooms, and dining rooms with this triple light semi-flush mount fixture. Understated, yet boldly visible, Bento's highly Polished Chrome frame and square Satin White glass shades add an illuminating presence to any room.

Features
  • Bento Collection
  • Diameter: 13.00 inches, Height: 8.88 inches
  • Polished Chrome Finish
  • Satin White Glass Finish
  • Dry location rated for indoor use
  • Material: Glass and Metal
  • 144 inch wire length
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Location Rating:

Dry

Number of Lamps:

3

Mount:

Ceiling

Country of Origin:

China

Finish:

Satin White

Polished Chrome

Warranty:

1 Year Limited (Fixtures)

Style:

Contemporary

Dimmable:

Lamp Dependent

Bulb Included:

No

Voltage:

120v

Product Type:

Semi Flush

Power Method:

Hardwired

Material:

Metal

Glass

Lamp Type:

A19

Cord Length:

144"

ANSI Base:

E26

Wattage:

60

Base Type:

Medium

Application:

Indoor

Energy Star Rated:

No

Glass Finish:

Satin White

Technology:

Lamp Dependent

Series:

Bento

CCT Selectable:

No

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy