Apply to be a TradeMaster!
Main product image of Bento 5 Light Island Pendant w/ Satin White Glass
Magnifying glass
Hover image to zoom

Bento 5 Light Island Pendant w/ Satin White Glass

Brand:
Nuvo
SKU:
60-4091
Rating:
(0)
Q&A:
(0)
Bento 5 Light Island Pendant w/ Satin White Glass
Magnifying glass
Hover image to zoom
$396.99 each
In Stock
In Stock
Get 360 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Glass, Metal
Product Highlight: Cord Length
144"

Description

–
The Contemporary elegance of the Bento 60-4091 is expressed by the simplistic lines of the Bento collection. Illuminate your kitchen with this five light island pendant. Understated, yet boldly visible, Bento's highly Polished Chrome frame and square Satin White glass shades add an illuminating presence to any room.

Features
  • Bento Collection
  • Length: 37.50 inches, Width: 5.38 inches, Height: 7.75 inches
  • Polished Chrome Finish
  • Satin White Glass Finish
  • Dry location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Base Type:

Medium

Finish:

Polished Chrome

Wattage:

60

ANSI Base:

E26

Series:

Bento

Material:

Glass

Metal

Style:

Contemporary

CCT Selectable:

No

Bulb Included:

No

Number of Lamps:

5

Product Type:

Island Pendant

Replaceable Light Source:

Yes

Glass Finish:

Satin White

Cord Length:

144"

Energy Star Rated:

No

Technology:

Lamp Dependent

Location Rating:

Dry

Mount:

Ceiling

Application:

Indoor

Lamp Type:

A19

Dimmable:

Lamp Dependent

Country of Origin:

China

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy