Apply to be a TradeMaster!
Main product image of Surrey 1 Light Mini Pendant w/ Frosted Glass
Magnifying glass
Hover image to zoom

Surrey 1 Light Mini Pendant w/ Frosted Glass

Brand:
Nuvo
SKU:
60-4148
Rating:
(0)
Q&A:
(0)
Surrey 1 Light Mini Pendant w/ Frosted Glass
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 13 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Cord Length
144"
Product Highlight: Mount
Ceiling
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Metal, Glass

Description

–
The Surrey 60-4148 was created to find that perfect style that can cross the boundaries between traditional and contemporary design. Surrey's contemporary lines follow the path of traditional fixture designs, while the sleek square tubing and cone shaped fittings offer a modern edge and easily finds itself at home in many styles. This collection is offered in Vintage Bronze with Auburn Beige glass and Brushed nickel with frosted glass shades.

Features
  • Surrey Collection
  • Diameter: 6.00 inches, Height: 33.00 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Dry location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Wattage:

100

Series:

Surrey

ANSI Base:

E26

Cord Length:

144"

Dimmable:

Lamp Dependent

Mount:

Ceiling

Finish:

Brushed Nickel

Warranty:

1 Year Limited (Fixtures)

Material:

Metal

Glass

Bulb Included:

No

Energy Star Rated:

No

Style:

Contemporary

Replaceable Light Source:

Yes

CCT Selectable:

No

Technology:

Lamp Dependent

Product Type:

Mini Pendant

Application:

Indoor

Voltage:

120v

Glass Finish:

Frost

Lamp Type:

A19

Power Method:

Hardwired

Base Type:

Medium

Country of Origin:

China

Location Rating:

Dry

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy