Apply to be a TradeMaster!
Main product image of Soho 1 Light Mini Pendant w/ Satin White Glass
Magnifying glass
Hover image to zoom

Soho 1 Light Mini Pendant w/ Satin White Glass

Brand:
Nuvo
SKU:
60-4588
Rating:
(0)
Q&A:
(0)
Soho 1 Light Mini Pendant w/ Satin White Glass
Magnifying glass
Hover image to zoom
$109.99 each
In Stock
In Stock
Get 156 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Metal
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Energy Star Rated
No

Description

–
The Soho 60-4588 is a contemporary design that offers understated elegance. Finished in Polished Chrome with Satin White glassware and accented with thin airplane cable white, Soho delivers just the right message without overpowering its environment.

Features
  • Soho Collection
  • Diameter: 7.00 inches, Height: 6.88 inches
  • Polished Chrome Finish
  • Satin White Glass Finish
  • Dry location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Material:

Glass

Metal

CCT Selectable:

No

Voltage:

120v

Technology:

Lamp Dependent

Dimmable:

Lamp Dependent

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Application:

Indoor

Country of Origin:

China

Style:

Contemporary

Power Method:

Hardwired

Bulb Included:

No

Base Type:

Medium

Number of Lamps:

1

Energy Star Rated:

No

Wattage:

60

Location Rating:

Dry

ANSI Base:

E26

Glass Finish:

Satin White

Finish:

Polished Chrome

Product Type:

Mini Pendant

Replaceable Light Source:

Yes

Lamp Type:

A19

Series:

Soho

Cord Length:

144"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy