Apply to be a TradeMaster!
Main product image of Soho 2 Light Semi-Flush Fixture w/ Satin White Glass
Magnifying glass
Hover image to zoom

Soho 2 Light Semi-Flush Fixture w/ Satin White Glass

Brand:
Nuvo
SKU:
60-4593
Rating:
(0)
Q&A:
(0)
Soho 2 Light Semi-Flush Fixture w/ Satin White Glass
Magnifying glass
Hover image to zoom
$141.99 each
In Stock
In Stock
Get 96 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Satin White, Polished Chrome

Description

–
The Soho 60-4593 is a contemporary design that offers understated elegance. Finished in Polished Chrome with Satin White glassware and accented with thin airplane cable white, Soho delivers just the right message without overpowering its environment.

Features
  • Soho Collection
  • Diameter: 13.00 inches, Height: 10.13 inches
  • Polished Chrome Finish
  • Satin White Glass Finish
  • Damp location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • 1-year limited warranty

Specs

–
Power Method:

Hardwired

Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Energy Star Rated:

No

Technology:

Lamp Dependent

Location Rating:

Damp

Wattage:

60

Finish:

Satin White

Polished Chrome

Country of Origin:

China

Replaceable Light Source:

Yes

Cord Length:

144"

Dimmable:

Lamp Dependent

Number of Lamps:

2

Base Type:

Medium

Style:

Contemporary

CCT Selectable:

No

Mount:

Ceiling

Lamp Type:

A19

Glass Finish:

Satin White

ANSI Base:

E26

Material:

Glass

Metal

Product Type:

Semi Flush

Series:

Soho

Application:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy