Apply to be a TradeMaster!
Main product image of Decker 1 Light Mini Pendant w/ Clear and Frosted Glass
Magnifying glass
Hover image to zoom

Decker 1 Light Mini Pendant w/ Clear and Frosted Glass

Brand:
Nuvo
SKU:
60-4648
Rating:
(0)
Q&A:
(0)
Decker 1 Light Mini Pendant w/ Clear and Frosted Glass
Magnifying glass
Hover image to zoom
$114.65 each
In Stock
In Stock
Get 48 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Cord Length
144"
Product Highlight: Material
Glass, Metal
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts

Description

–
The Decker 60-4648 is a well thought -out assembly of finely crafted machined style parts. Decker's double glass shade design creates a unique glow which adds depth and mood to this family. Decker's industrial style is perfectly suited to work well with many design elements used today. Available in Sudbury Bronze with Clear and Cream glass shades or Brushed Nickel with Clear and Frosted glass shades.

Features
  • Decker Collection
  • Width: 6.00 inches, Height: 8.63 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Dry location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • 48 inch chain length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Style:

Contemporary

Technology:

Lamp Dependent

Voltage:

120v

Country of Origin:

China

Number of Lamps:

1

CCT Selectable:

No

Cord Length:

144"

Application:

Indoor

Material:

Glass

Metal

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Wattage:

60

Finish:

Brushed Nickel

Power Method:

Hardwired

Base Type:

Medium

Location Rating:

Dry

Dimmable:

Lamp Dependent

Product Type:

Mini Pendant

ANSI Base:

E26

Glass Finish:

Frost

Series:

Decker

Replaceable Light Source:

Yes

Bulb Included:

No

Mount:

Ceiling

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy