Apply to be a TradeMaster!
Main product image of 2 Light 10" Carport Flush Mount w/ Textured Frosted Glass
Magnifying glass
Hover image to zoom

2 Light 10" Carport Flush Mount w/ Textured Frosted Glass

Brand:
Nuvo
SKU:
60-470
Rating:
(0)
Q&A:
(0)
2 Light 10" Carport Flush Mount w/ Textured Frosted Glass
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 43 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Metal, Glass
Product Highlight: Mount
Ceiling
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v

Description

–
The 60-470 Carport Flush Mount is CUL Wet Location Listed. This Carport Flush Mount is not only stylish but affordable as well. This Flush is beautifully finished in White. This Flush features Textured Frosted Glass.

Features
  • Length: 9.25 inches, Width: 9.25 inches, Height: 5.00 inches
  • White Finish
  • Frost Glass Finish
  • Wet location rated for outdoor use
  • Material: Glass and Metal
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Finish:

White

ANSI Base:

E26

Style:

Utility

Technology:

Lamp Dependent

Material:

Metal

Glass

Glass Finish:

Frost

Number of Lamps:

2

Mount:

Ceiling

Bulb Included:

No

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Location Rating:

Wet

Lamp Type:

A19

Replaceable Light Source:

Yes

Power Method:

Hardwired

Product Type:

Flush Mount

Application:

Outdoor

Base Type:

Medium

Country of Origin:

China

Dimmable:

Lamp Dependent

CCT Selectable:

No

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy