Apply to be a TradeMaster!
Main product image of 2 Light 10" Carport Flush Mount w/ Textured Frosted Glass
Magnifying glass
Hover image to zoom

2 Light 10" Carport Flush Mount w/ Textured Frosted Glass

Brand:
Nuvo
SKU:
60-471
Rating:
(0)
Q&A:
(0)
2 Light 10" Carport Flush Mount w/ Textured Frosted Glass
Magnifying glass
Hover image to zoom
$42.99 each
In Stock
In Stock
Get 20 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Polished Brass
Product Highlight: Mount
Ceiling
Product Highlight: Material
Steel

Description

–
The 60-471 Carport Flush Mount is CUL Wet Location Listed. This Carport Flush Mount is not only stylish but affordable as well. This Flush is beautifully finished in Polished Brass. This Flush features Textured Frosted Glass.

Features
  • Length: 9.25 inches, Width: 9.25 inches, Height: 5.00 inches
  • Polished Brass Finish
  • Frost Glass Finish
  • Wet location rated for outdoor use
  • Material: Steel
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Glass Finish:

Frost

Energy Star Rated:

No

Voltage:

120v

Technology:

Lamp Dependent

CCT Selectable:

No

Power Method:

Hardwired

Base Type:

Medium

Location Rating:

Wet

Finish:

Polished Brass

Dimmable:

Lamp Dependent

Bulb Included:

No

Mount:

Ceiling

Lamp Type:

A19

Material:

Steel

ANSI Base:

E26

Application:

Outdoor

Product Type:

Flush Mount

Replaceable Light Source:

Yes

Country of Origin:

China

Number of Lamps:

2

Style:

Utility

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy