Apply to be a TradeMaster!
Main product image of 2 Light 10" Carport Flush Mount w/ Textured Frosted Glass
Magnifying glass
Hover image to zoom

2 Light 10" Carport Flush Mount w/ Textured Frosted Glass

Brand:
Nuvo
SKU:
60-472
Rating:
(0)
Q&A:
(0)
2 Light 10" Carport Flush Mount w/ Textured Frosted Glass
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 44 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Old Bronze
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired

Description

–
The 60-472 Carport Flush Mount is CUL Wet Location Listed. This Carport Flush Mount is not only stylish but affordable as well. This Flush is beautifully finished in Old Bronze. This Flush features Textured Frosted Glass.

Features
  • Length: 9.25 inches, Width: 9.25 inches, Height: 5.00 inches
  • Old Bronze Finish
  • Frost Glass Finish
  • Wet location rated for outdoor use
  • Material: Steel
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Energy Star Rated:

No

Location Rating:

Wet

Lamp Type:

A19

Replaceable Light Source:

Yes

Base Type:

Medium

Finish:

Old Bronze

Application:

Outdoor

Technology:

Lamp Dependent

Warranty:

1 Year Limited (Fixtures)

CCT Selectable:

No

Number of Lamps:

2

Voltage:

120v

Wattage:

60

Country of Origin:

China

Power Method:

Hardwired

Dimmable:

Lamp Dependent

Glass Finish:

Frost

Material:

Steel

ANSI Base:

E26

Style:

Utility

Mount:

Ceiling

Product Type:

Flush Mount

Bulb Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy