Apply to be a TradeMaster!
Main product image of 2 Light 10" Carport Flush Mount w/ Textured Frosted Glass
Magnifying glass
Hover image to zoom

2 Light 10" Carport Flush Mount w/ Textured Frosted Glass

Brand:
Nuvo
SKU:
60-473
Rating:
(0)
Q&A:
(0)
2 Light 10" Carport Flush Mount w/ Textured Frosted Glass
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 279 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v
Product Highlight: Wattage
60 Watts
Product Highlight: Material
Glass, Metal

Description

–
The 60-473 Carport Flush Mount is CUL Wet Location Listed. This Carport Flush Mount is not only stylish but affordable as well. This Flush is beautifully finished in Black. This Flush features Textured Frosted Glass.

Features
  • Length: 9.25 inches, Width: 9.25 inches, Height: 5.00 inches
  • Black Finish
  • Frost Glass Finish
  • Wet location rated for outdoor use
  • Material: Glass and Metal
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Location Rating:

Wet

Number of Lamps:

2

Dimmable:

Lamp Dependent

Finish:

Black

Power Method:

Hardwired

ANSI Base:

E26

Application:

Outdoor

Mount:

Ceiling

CCT Selectable:

No

Voltage:

120v

Style:

Utility

Bulb Included:

No

Replaceable Light Source:

Yes

Country of Origin:

China

Wattage:

60

Technology:

Lamp Dependent

Product Type:

Flush Mount

Material:

Glass

Metal

Glass Finish:

Frost

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Lamp Type:

A19

Base Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy