Apply to be a TradeMaster!
Main product image of Candice 3 Light Semi-Flush Fixture w/ Pleated White Shade
Magnifying glass
Hover image to zoom

Candice 3 Light Semi-Flush Fixture w/ Pleated White Shade

Brand:
Nuvo
SKU:
60-4737
Rating:
(0)
Q&A:
(0)
Candice 3 Light Semi-Flush Fixture w/ Pleated White Shade
Magnifying glass
Hover image to zoom
$212.65 each
In Stock
In Stock
Get 11 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
144"
Product Highlight: Material
Metal, Glass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Power Method
Hardwired

Description

–
The Candice 60-4737 blends the design of traditional chandeliers from the past with contemporary finishes and materials used today. The results are strikingly rich lighting fixtures with a look all their own. Truly original. This collection is finished in Brushed Nickel with Pleated White fabric shades.

Features
  • Candice Collection
  • Diameter: 15.00 inches, Height: 12.00 inches
  • Brushed Nickel Finish
  • Dry location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Bulb Included:

No

Technology:

Lamp Dependent

Cord Length:

144"

Material:

Metal

Glass

Product Type:

Semi Flush

Application:

Indoor

Series:

Candice

Replaceable Light Source:

Yes

Style:

Contemporary

Number of Lamps:

3

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Mount:

Ceiling

Power Method:

Hardwired

Base Type:

Medium

Lamp Type:

A19

Country of Origin:

China

Energy Star Rated:

No

ANSI Base:

E26

Location Rating:

Dry

Dimmable:

Lamp Dependent

Wattage:

60

Finish:

Brushed Nickel

CCT Selectable:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy