Apply to be a TradeMaster!
Main product image of Candice 1 Light Mini Pendant w/ Pleated White Shade
Magnifying glass
Hover image to zoom

Candice 1 Light Mini Pendant w/ Pleated White Shade

Brand:
Nuvo
SKU:
60-4738
Rating:
(0)
Q&A:
(0)
Candice 1 Light Mini Pendant w/ Pleated White Shade
Magnifying glass
Hover image to zoom
$133.76 each
In Stock
In Stock
Get 19 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Brushed Nickel
Product Highlight: Cord Length
144"

Description

–
The Candice 60-4738 blends the design of traditional chandeliers from the past with contemporary finishes and materials used today. The results are strikingly rich lighting fixtures with a look all their own. Truly original. This collection is finished in Brushed Nickel with Pleated White fabric shades.

Features
  • Candice Collection
  • Diameter: 7.00 inches, Height: 9.25 inches
  • Brushed Nickel Finish
  • Dry location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

Energy Star Rated:

No

Base Type:

Medium

ANSI Base:

E26

Series:

Candice

CCT Selectable:

No

Product Type:

Mini Pendant

Number of Lamps:

1

Mount:

Ceiling

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Power Method:

Hardwired

Technology:

Lamp Dependent

Finish:

Brushed Nickel

Cord Length:

144"

Location Rating:

Dry

Country of Origin:

China

Style:

Contemporary

Replaceable Light Source:

Yes

Material:

Glass

Metal

Application:

Indoor

Dimmable:

Lamp Dependent

Wattage:

60

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy