Apply to be a TradeMaster!
Main product image of Gemini 3 Light Semi-Flush Fixture w/ Slate Gray Fabric Shade
Magnifying glass
Hover image to zoom

Gemini 3 Light Semi-Flush Fixture w/ Slate Gray Fabric Shade

Brand:
Nuvo
SKU:
60-4758
Rating:
(0)
Q&A:
(0)
Gemini 3 Light Semi-Flush Fixture w/ Slate Gray Fabric Shade
Magnifying glass
Hover image to zoom
$286.15 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Glass
Product Highlight: Energy Star Rated
No
Product Highlight: Cord Length
144"
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Voltage
120v
Product Highlight: Finish
Brushed Nickel

Description

–
The Gemini 60-4758 3 light semi-flush fixture is a relaxed, contemporary design which utilizes basic geometric design elements to achieve form and balance. Illuminate hallways, living rooms, dining rooms, and foyers with this sleek semi-flush fixture. Elegant and stylish, the brushed nickel finish and slate gray fabric shade adds sophistication to any home.

Features
  • Gemini Collection
  • Diameter: 18.38 inches, Height: 12.25 inches
  • Brushed Nickel Finish
  • Dry location rated for indoor use
  • Material: Glass and Metal
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Material:

Steel

Glass

Energy Star Rated:

No

Dimmable:

Lamp Dependent

Product Type:

Semi Flush

Cord Length:

144"

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

ANSI Base:

E26

Voltage:

120v

Bulb Included:

No

Finish:

Brushed Nickel

Base Type:

Medium

Style:

Contemporary

CCT Selectable:

No

Series:

Gemini

Location Rating:

Dry

Wattage:

60

Lamp Type:

A19

Power Method:

Hardwired

Number of Lamps:

3

Country of Origin:

China

Technology:

Lamp Dependent

Mount:

Ceiling

Application:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy