Apply to be a TradeMaster!
Main product image of Adams 1 Light 18" Outdoor Wall w/ Frosted Glass
Magnifying glass
Hover image to zoom

Adams 1 Light 18" Outdoor Wall w/ Frosted Glass

Brand:
Nuvo
SKU:
60-4901
Rating:
(0)
Q&A:
(0)
Adams 1 Light 18" Outdoor Wall w/ Frosted Glass
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 97 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Wall
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v

Description

–
The Adams 60-4901 is Classically designed, the Adams collection is beautifully finished in white, rustic bronze or textured black. This collection features frosted glass which mutes the sharp glare put forth by incandescent bulbs, creating soft, even and welcoming illumination. This collection makes for the perfect addition to any home.

Features
  • Adams Collection
  • Width: 6.13 inches, Height: 18.25 inches
  • White Finish
  • Frost Glass Finish
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Dimmable:

Lamp Dependent

Power Method:

Hardwired

Style:

Traditional

Finish:

White

Series:

Adams

Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

Number of Lamps:

1

ADA:

No

Glass Finish:

Frost

Mount:

Wall

Location Rating:

Wet

Wattage:

100

Country of Origin:

China

Voltage:

120v

Replaceable Light Source:

Yes

Application:

Outdoor

Material:

Aluminum

Lamp Type:

A19

Technology:

Lamp Dependent

Energy Star Rated:

No

ANSI Base:

E26

CCT Selectable:

No

Product Type:

Wall Lantern

Base Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy