Apply to be a TradeMaster!
Main product image of Adams 1 Light 17" Outdoor Post w/ Frosted Glass
Magnifying glass
Hover image to zoom

Adams 1 Light 17" Outdoor Post w/ Frosted Glass

Brand:
Nuvo
SKU:
60-4907
Rating:
(0)
Q&A:
(0)
Adams 1 Light 17" Outdoor Post w/ Frosted Glass
Magnifying glass
Hover image to zoom
$57.99 each
In Stock
In Stock
Get 125 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Aluminum
Product Highlight: Wattage
100 Watts
Product Highlight: Mount
Post, Pole
Product Highlight: Voltage
120v

Description

–
The Adams 60-4907 is Classically designed, the Adams collection is beautifully finished in white, rustic bronze or textured black. This collection features frosted glass which mutes the sharp glare put forth by incandescent bulbs, creating soft, even and welcoming illumination. This collection makes for the perfect addition to any home.

Features
  • Adams Collection
  • Length: 6.13 inches, Width: 6.13 inches, Height: 18.25 inches
  • White Finish
  • Frost Glass Finish
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Dimmable:

Lamp Dependent

Style:

Traditional

Base Type:

Medium

Application:

Outdoor

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Wet

Power Method:

Hardwired

ANSI Base:

E26

Material:

Aluminum

Lamp Type:

A19

Product Type:

Post Lantern

Bulb Included:

No

Glass Finish:

Frost

Country of Origin:

China

Technology:

Lamp Dependent

Series:

Adams

Wattage:

100

Mount:

Post

Pole

Voltage:

120v

Number of Lamps:

1

Replaceable Light Source:

Yes

Finish:

White

Energy Star Rated:

No

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy