Apply to be a TradeMaster!
Main product image of Adams 1 Light 17" Outdoor Post w/ Frosted Glass
Magnifying glass
Hover image to zoom

Adams 1 Light 17" Outdoor Post w/ Frosted Glass

Brand:
Nuvo
SKU:
60-4909
Rating:
(0)
Q&A:
(0)
Adams 1 Light 17" Outdoor Post w/ Frosted Glass
Magnifying glass
Hover image to zoom
$57.99 each
In Stock
In Stock
Get 165 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Finish
Textured Black
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Pole, Post
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v

Description

–
The Adams 60-4909 is Classically designed, the Adams collection is beautifully finished in white, rustic bronze or textured black. This collection features frosted glass which mutes the sharp glare put forth by incandescent bulbs, creating soft, even and welcoming illumination. This collection makes for the perfect addition to any home.

Features
  • Adams Collection
  • Length: 6.13 inches, Width: 6.13 inches, Height: 18.25 inches
  • Textured Black Finish
  • Frost Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
CCT Selectable:

No

Series:

Adams

Material:

Metal

Glass

Finish:

Textured Black

ANSI Base:

E26

Power Method:

Hardwired

Mount:

Pole

Post

Number of Lamps:

1

Product Type:

Post Lantern

Dimmable:

Lamp Dependent

Bulb Included:

No

Wattage:

100

Base Type:

Medium

Voltage:

120v

Technology:

Lamp Dependent

Location Rating:

Wet

Style:

Traditional

Warranty:

1 Year Limited (Fixtures)

Glass Finish:

Frost

Energy Star Rated:

No

Lamp Type:

A19

Replaceable Light Source:

Yes

Country of Origin:

China

Application:

Outdoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy