Apply to be a TradeMaster!
Main product image of Banyan 1 Light 12" Outdoor Wall w/ Clear Water Glass
Magnifying glass
Hover image to zoom

Banyan 1 Light 12" Outdoor Wall w/ Clear Water Glass

Brand:
Nuvo
SKU:
60-4922
Rating:
(0)
Q&A:
(0)
Banyan 1 Light 12" Outdoor Wall w/ Clear Water Glass
Magnifying glass
Hover image to zoom
$63.99 each
In Stock
In Stock
Get 5 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Finish
Rustic Bronze
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts
Product Highlight: Mount
Wall
Product Highlight: Power Method
Hardwired

Description

–
The Banyan 60-4922 has a pleasing architectural aesthetic and features geometric inlays atop its clear water glass. This collection is offered in three finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome finishes will be a welcome addition to any home.

Features
  • Banyan Collection
  • Width: 6.13 inches, Height: 12.25 inches
  • Rustic Bronze Finish
  • Clear Water Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Country of Origin:

China

Style:

Traditional

Material:

Metal

Glass

Finish:

Rustic Bronze

CCT Selectable:

No

Energy Star Rated:

No

Series:

Banyan

Location Rating:

Wet

Technology:

Lamp Dependent

Lamp Type:

A19

Replaceable Light Source:

Yes

Wattage:

100

ANSI Base:

E26

Bulb Included:

No

Product Type:

Wall Lantern

Mount:

Wall

Power Method:

Hardwired

Application:

Outdoor

Dimmable:

Lamp Dependent

Base Type:

Medium

Warranty:

1 Year Limited (Fixtures)

Voltage:

120v

Glass Finish:

Clear Water

Number of Lamps:

1

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy