Apply to be a TradeMaster!
Main product image of Cove Neck 1 Light 12" Outdoor Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom

Cove Neck 1 Light 12" Outdoor Lantern w/ Clear Seed Glass

Brand:
Nuvo
SKU:
60-4952
Rating:
(0)
Q&A:
(0)
Cove Neck 1 Light 12" Outdoor Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom
$89.99 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Rustic Bronze
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Die-Cast Aluminum, Glass

Description

–
The Cove Neck 60-4952 draws some of its inspiration from the far east and mixes it with a touch of Americana, creating a unique design all to its own. This collection is beautifully finished in white, rustic bronze or textured black and complimented with clear seed glass. The Cove Neck collection will add sophistication as well as style to your homes curb appeal.

Features
  • Cove Neck Collection
  • Width: 7.00 inches, Height: 11.75 inches
  • Rustic Bronze Finish
  • Clear Seeded Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Style:

Traditional

ADA:

No

Finish:

Rustic Bronze

Mount:

Wall

Voltage:

120v

Wattage:

100

Warranty:

1 Year Limited (Fixtures)

Glass Finish:

Clear Seeded

Product Type:

Wall Lantern

Number of Lamps:

1

Location Rating:

Wet

Base Type:

Medium

Country of Origin:

China

ANSI Base:

E26

Series:

Cove Neck

Application:

Outdoor

Material:

Die-Cast Aluminum

Glass

Energy Star Rated:

No

Lamp Type:

A19

Dimmable:

Lamp Dependent

Technology:

Lamp Dependent

Bulb Included:

No

Power Method:

Hardwired

Replaceable Light Source:

Yes

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy