Apply to be a TradeMaster!
Main product image of Cove Neck 1 Light 12" Outdoor Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom

Cove Neck 1 Light 12" Outdoor Lantern w/ Clear Seed Glass

Brand:
Nuvo
SKU:
60-4953
Rating:
(0)
Q&A:
(0)
Cove Neck 1 Light 12" Outdoor Lantern w/ Clear Seed Glass
Magnifying glass
Hover image to zoom
$89.99 each
In Stock
In Stock
Get 78 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
Textured Black
Product Highlight: Material
Glass, Die-Cast Aluminum
Product Highlight: Voltage
120v

Description

–
The Cove Neck 60-4953 draws some of its inspiration from the far east and mixes it with a touch of Americana, creating a unique design all to its own. This collection is beautifully finished in white, rustic bronze or textured black and complimented with clear seed glass. The Cove Neck collection will add sophistication as well as style to your homes curb appeal.

Features
  • Cove Neck Collection
  • Width: 7.00 inches, Height: 11.75 inches
  • Textured Black Finish
  • Clear Seeded Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Wattage:

100

Series:

Cove Neck

Warranty:

1 Year Limited (Fixtures)

ANSI Base:

E26

Location Rating:

Wet

Glass Finish:

Clear Seeded

Bulb Included:

No

Technology:

Lamp Dependent

Power Method:

Hardwired

Country of Origin:

China

Base Type:

Medium

Application:

Outdoor

Product Type:

Wall Lantern

CCT Selectable:

No

Finish:

Textured Black

ADA:

No

Dimmable:

Lamp Dependent

Material:

Glass

Die-Cast Aluminum

Number of Lamps:

1

Voltage:

120v

Replaceable Light Source:

Yes

Style:

Traditional

Energy Star Rated:

No

Lamp Type:

A19

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy