Apply to be a TradeMaster!
Main product image of Boxwood 1 Light 15" Outdoor Wall w/ Clear Seed Glass
Magnifying glass
Hover image to zoom

Boxwood 1 Light 15" Outdoor Wall w/ Clear Seed Glass

Brand:
Nuvo
SKU:
60-4961
Rating:
(0)
Q&A:
(0)
Boxwood 1 Light 15" Outdoor Wall w/ Clear Seed Glass
Magnifying glass
Hover image to zoom
$89.99 each
In Stock
In Stock
Get 179 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Metal
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Finish
White
Product Highlight: Mount
Wall

Description

–
The Boxwood 60-4961 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Features
  • Boxwood Collection
  • Diameter: 8.00 inches, Height: 15.75 inches
  • White Finish
  • Clear Seeded Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
ANSI Base:

E26

Application:

Outdoor

Lamp Type:

A19

Base Type:

Medium

Technology:

Lamp Dependent

Material:

Glass

Metal

Energy Star Rated:

No

Wattage:

100

Dimmable:

Lamp Dependent

Power Method:

Hardwired

Country of Origin:

China

Finish:

White

Mount:

Wall

ADA:

No

Bulb Included:

No

Replaceable Light Source:

Yes

Style:

Traditional

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Wet

Product Type:

Wall Lantern

CCT Selectable:

No

Series:

Boxwood

Number of Lamps:

1

Voltage:

120v

Glass Finish:

Clear Seeded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy