Apply to be a TradeMaster!
Main product image of Boxwood 1 Light 15" Outdoor Wall w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Boxwood 1 Light 15" Outdoor Wall w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-4963
Rating:
(0)
Q&A:
(0)
Boxwood 1 Light 15" Outdoor Wall w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$89.99 each
In Stock
In Stock
Get 855 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Finish
Textured Black
Product Highlight: Wattage
100 Watts

Description

–
The Boxwood 60-4963 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Features
  • Boxwood Collection
  • Diameter: 8.00 inches, Height: 15.75 inches
  • Textured Black Finish
  • Clear Beveled Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Country of Origin:

China

Material:

Metal

Glass

Lamp Type:

A19

Voltage:

120v

CCT Selectable:

No

Product Type:

Wall Lantern

Number of Lamps:

1

ANSI Base:

E26

ADA:

No

Technology:

Lamp Dependent

Glass Finish:

Clear Beveled

Style:

Traditional

Power Method:

Hardwired

Location Rating:

Wet

Series:

Boxwood

Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

Application:

Outdoor

Base Type:

Medium

Finish:

Textured Black

Replaceable Light Source:

Yes

Wattage:

100

Dimmable:

Lamp Dependent

Mount:

Wall

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy