Apply to be a TradeMaster!
Main product image of Boxwood 1 Light 19" Outdoor Wall w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Boxwood 1 Light 19" Outdoor Wall w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-4964
Rating:
(0)
Q&A:
(0)
Boxwood 1 Light 19" Outdoor Wall w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$111.99 each
In Stock
In Stock
Get 220 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
100 Watts
Product Highlight: Material
Metal, Glass
Product Highlight: Mount
Wall
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Boxwood 60-4964 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Features
  • Boxwood Collection
  • Diameter: 9.88 inches, Height: 19.00 inches
  • White Finish
  • Clear Beveled Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Application:

Outdoor

Power Method:

Hardwired

Wattage:

100

Style:

Traditional

ADA:

No

Material:

Metal

Glass

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Product Type:

Wall Lantern

Base Type:

Medium

Mount:

Wall

CCT Selectable:

No

Lamp Type:

A19

Bulb Included:

No

Finish:

White

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Technology:

Lamp Dependent

Series:

Boxwood

Country of Origin:

China

Location Rating:

Wet

Number of Lamps:

1

ANSI Base:

E26

Glass Finish:

Clear Beveled

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy