Apply to be a TradeMaster!
Main product image of Boxwood 1 Light 19" Outdoor Wall w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Boxwood 1 Light 19" Outdoor Wall w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-4965
Rating:
(0)
Q&A:
(0)
Boxwood 1 Light 19" Outdoor Wall w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$111.99 each
In Stock
In Stock
Get 25 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Metal
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Power Method
Hardwired

Description

–
The Boxwood 60-4965 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Features
  • Boxwood Collection
  • Diameter: 9.88 inches, Height: 19.00 inches
  • Rustic Bronze Finish
  • Clear Beveled Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Series:

Boxwood

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Material:

Glass

Metal

Mount:

Wall

Number of Lamps:

1

ADA:

No

Voltage:

120v

Style:

Traditional

Warranty:

1 Year Limited (Fixtures)

Technology:

Lamp Dependent

Bulb Included:

No

Application:

Outdoor

Location Rating:

Wet

ANSI Base:

E26

Wattage:

100

Power Method:

Hardwired

Lamp Type:

A19

Glass Finish:

Clear Beveled

Country of Origin:

China

Base Type:

Medium

Finish:

Rustic Bronze

Product Type:

Wall Lantern

Energy Star Rated:

No

CCT Selectable:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy