Apply to be a TradeMaster!
Main product image of Boxwood 3 Light 26" Outdoor Wall w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Boxwood 3 Light 26" Outdoor Wall w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-4967
Rating:
(0)
Q&A:
(0)
Boxwood 3 Light 26" Outdoor Wall w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$217.99 each
In Stock
In Stock
Get 37 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Wall
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Glass, Metal

Description

–
The Boxwood 60-4967 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Features
  • Boxwood Collection
  • Diameter: 13.00 inches, Height: 26.25 inches
  • White Finish
  • Clear Beveled Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • Candelabra lamp base
  • 1-year limited warranty

Specs

–
Product Type:

Wall Lantern

Finish:

White

CCT Selectable:

No

Energy Star Rated:

No

Glass Finish:

Clear Beveled

Mount:

Wall

Base Type:

Candelabra

ADA:

No

Bulb Included:

No

Country of Origin:

China

Style:

Traditional

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Lamp Type:

Type B

Material:

Glass

Metal

Application:

Outdoor

Power Method:

Hardwired

ANSI Base:

E12

Voltage:

120v

Technology:

Lamp Dependent

Number of Lamps:

3

Series:

Boxwood

Dimmable:

Lamp Dependent

Replaceable Light Source:

Yes

Location Rating:

Wet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy