Apply to be a TradeMaster!
Main product image of Boxwood 3 Light 26" Outdoor Wall w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Boxwood 3 Light 26" Outdoor Wall w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-4968
Rating:
(0)
Q&A:
(0)
Boxwood 3 Light 26" Outdoor Wall w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$217.99 each
In Stock
In Stock
Get 20 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Rustic Bronze
Product Highlight: Material
Glass, Metal
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Wall

Description

–
The Boxwood 60-4968 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Features
  • Boxwood Collection
  • Diameter: 13.00 inches, Height: 26.25 inches
  • Rustic Bronze Finish
  • Clear Beveled Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • Candelabra lamp base
  • 1-year limited warranty

Specs

–
ADA:

No

Location Rating:

Wet

Finish:

Rustic Bronze

Bulb Included:

No

Dimmable:

Lamp Dependent

CCT Selectable:

No

Replaceable Light Source:

Yes

Material:

Glass

Metal

Base Type:

Candelabra

Glass Finish:

Clear Beveled

Lamp Type:

Type B

Country of Origin:

China

Series:

Boxwood

Number of Lamps:

3

Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Product Type:

Wall Lantern

Technology:

Lamp Dependent

Style:

Traditional

Mount:

Wall

Application:

Outdoor

Wattage:

60

Power Method:

Hardwired

ANSI Base:

E12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy