Apply to be a TradeMaster!
Main product image of Boxwood 3 Light 26" Outdoor Wall w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Boxwood 3 Light 26" Outdoor Wall w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-4969
Rating:
(0)
Q&A:
(0)
Boxwood 3 Light 26" Outdoor Wall w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$217.99 each
In Stock
In Stock
Get 74 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall
Product Highlight: Finish
Textured Black
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Boxwood 60-4969 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Features
  • Boxwood Collection
  • Diameter: 13.00 inches, Height: 26.25 inches
  • Textured Black Finish
  • Clear Beveled Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • Candelabra lamp base
  • 1-year limited warranty

Specs

–
Bulb Included:

No

Glass Finish:

Clear Beveled

Application:

Outdoor

Energy Star Rated:

No

Dimmable:

Lamp Dependent

Voltage:

120v

Technology:

Lamp Dependent

Mount:

Wall

Finish:

Textured Black

Number of Lamps:

3

Replaceable Light Source:

Yes

Base Type:

Candelabra

ADA:

No

Wattage:

60

Product Type:

Wall Lantern

Series:

Boxwood

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Power Method:

Hardwired

CCT Selectable:

No

Location Rating:

Wet

Material:

Metal

Glass

Lamp Type:

Type B

ANSI Base:

E12

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy