Apply to be a TradeMaster!
Main product image of Boxwood 1 Light 19" Outdoor Post w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Boxwood 1 Light 19" Outdoor Post w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-4974
Rating:
(0)
Q&A:
(0)
Boxwood 1 Light 19" Outdoor Post w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$83.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal, Glass
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Mount
Post, Pole
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty

Description

–
The Boxwood 60-4974 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Features
  • Boxwood Collection
  • Diameter: 8.00 inches, Height: 19.25 inches
  • White Finish
  • Clear Beveled Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

Location Rating:

Wet

Material:

Metal

Glass

CCT Selectable:

No

Number of Lamps:

1

Style:

Traditional

Finish:

White

Technology:

Lamp Dependent

Glass Finish:

Clear Beveled

Application:

Outdoor

Voltage:

120v

Base Type:

Medium

Series:

Boxwood

ANSI Base:

E26

Mount:

Post

Pole

Product Type:

Post Lantern

Power Method:

Hardwired

Dimmable:

Lamp Dependent

Bulb Included:

No

Replaceable Light Source:

Yes

Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

Energy Star Rated:

No

Wattage:

100

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy