Apply to be a TradeMaster!
Main product image of Boxwood 1 Light 19" Outdoor Post w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Boxwood 1 Light 19" Outdoor Post w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-4975
Rating:
(0)
Q&A:
(0)
Boxwood 1 Light 19" Outdoor Post w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$83.99 each
In Stock
In Stock
Get 134 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Metal, Glass
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Mount
Pole, Post
Product Highlight: Wattage
100 Watts
Product Highlight: Power Method
Hardwired

Description

–
The Boxwood 60-4975 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Features
  • Boxwood Collection
  • Diameter: 8.00 inches, Height: 19.25 inches
  • Rustic Bronze Finish
  • Clear Beveled Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

Energy Star Rated:

No

Material:

Metal

Glass

Warranty:

1 Year Limited (Fixtures)

Product Type:

Post Lantern

ANSI Base:

E26

Country of Origin:

China

Mount:

Pole

Post

Glass Finish:

Clear Beveled

Location Rating:

Wet

Wattage:

100

Bulb Included:

No

Technology:

Lamp Dependent

Base Type:

Medium

Power Method:

Hardwired

Finish:

Rustic Bronze

Number of Lamps:

1

Voltage:

120v

Replaceable Light Source:

Yes

Application:

Outdoor

Style:

Traditional

CCT Selectable:

No

Series:

Boxwood

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy