Apply to be a TradeMaster!
Main product image of Boxwood 1 Light 19" Outdoor Post w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom

Boxwood 1 Light 19" Outdoor Post w/ Clear Beveled Glass

Brand:
Nuvo
SKU:
60-4976
Rating:
(0)
Q&A:
(0)
Boxwood 1 Light 19" Outdoor Post w/ Clear Beveled Glass
Magnifying glass
Hover image to zoom
$83.99 each
In Stock
In Stock
Get 108 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Material
Metal, Glass
Product Highlight: Mount
Post, Pole
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Textured Black
Product Highlight: Voltage
120v

Description

–
The Boxwood 60-4976 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Features
  • Boxwood Collection
  • Diameter: 8.00 inches, Height: 19.25 inches
  • Textured Black Finish
  • Clear Beveled Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • A19 lamp shape
  • 1-year limited warranty

Specs

–
Power Method:

Hardwired

Series:

Boxwood

Material:

Metal

Glass

Mount:

Post

Pole

Number of Lamps:

1

CCT Selectable:

No

Energy Star Rated:

No

Finish:

Textured Black

ANSI Base:

E26

Bulb Included:

No

Application:

Outdoor

Technology:

Lamp Dependent

Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

Product Type:

Post Lantern

Lamp Type:

A19

Wattage:

100

Style:

Traditional

Base Type:

Medium

Dimmable:

Lamp Dependent

Location Rating:

Wet

Country of Origin:

China

Replaceable Light Source:

Yes

Glass Finish:

Clear Beveled

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy