Apply to be a TradeMaster!
Main product image of Patton 1 Light Mini Pendant w/ Frosted Glass
Magnifying glass
Hover image to zoom

Patton 1 Light Mini Pendant w/ Frosted Glass

Brand:
Nuvo
SKU:
60-5037
Rating:
(0)
Q&A:
(0)
Patton 1 Light Mini Pendant w/ Frosted Glass
Magnifying glass
Hover image to zoom
$84.99 each
In Stock
In Stock
Get 52 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Steel
Product Highlight: Voltage
120v
Product Highlight: Finish
Brushed Nickel
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Ceiling

Description

–
The classically inspired Patton 60-5037 finished in brushed nickel or prairie bronze and accented by frosted glass shades, is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.

Features
  • Patton Collection
  • Diameter: 5.13 inches, Height: 11.38 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Material: Glass and Steel
  • Dry location rated for indoor use
  • RoHS compliant
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Material:

Glass

Steel

Location Rating:

Dry

Country of Origin:

China

Series:

Patton

ANSI Base:

E26

Voltage:

120v

Application:

Indoor

CCT Selectable:

No

Glass Finish:

Frost

Technology:

Lamp Dependent

Finish:

Brushed Nickel

Power Method:

Hardwired

Wattage:

60

Style:

Traditional

Mount:

Ceiling

Base Type:

Medium

Lamp Type:

A19

Cord Length:

144"

Bulb Included:

No

Replaceable Light Source:

Yes

Product Type:

Mini Pendant

Number of Lamps:

1

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy