Apply to be a TradeMaster!
Main product image of Patton 3 Light Semi-Flush w/ Frosted Glass
Magnifying glass
Hover image to zoom

Patton 3 Light Semi-Flush w/ Frosted Glass

Brand:
Nuvo
SKU:
60-5044
Rating:
(0)
Q&A:
(0)
Patton 3 Light Semi-Flush w/ Frosted Glass
Magnifying glass
Hover image to zoom
$121.99 each
In Stock
In Stock
Get 149 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Power Method
Hardwired
Product Highlight: Voltage
120v

Description

–
The classically inspired Patton 60-5044 finished in brushed nickel or prairie bronze and accented by frosted glass shades, is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.

Features
  • Patton Collection
  • Diameter: 13.00 inches, Height: 11.00 inches
  • Brushed Nickel Finish
  • Frost Glass Finish
  • Material: Steel
  • Dry location rated for indoor use
  • RoHS compliant
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Application:

Indoor

Replaceable Light Source:

Yes

Mount:

Ceiling

ANSI Base:

E26

Number of Lamps:

3

Bulb Included:

No

Glass Finish:

Frost

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

Series:

Patton

Wattage:

60

Country of Origin:

China

Power Method:

Hardwired

Base Type:

Medium

Style:

Traditional

Lamp Type:

A19

CCT Selectable:

No

Product Type:

Semi Flush

Technology:

Lamp Dependent

Voltage:

120v

Finish:

Brushed Nickel

Location Rating:

Dry

Material:

Steel

Cord Length:

144"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy