Apply to be a TradeMaster!
Main product image of Patton 1 Light Mini Pendant w/ Frosted Glass
Magnifying glass
Hover image to zoom

Patton 1 Light Mini Pendant w/ Frosted Glass

Brand:
Nuvo
SKU:
60-5137
Rating:
(0)
Q&A:
(0)
Patton 1 Light Mini Pendant w/ Frosted Glass
Magnifying glass
Hover image to zoom
$79.99 each
In Stock
In Stock
Get 42 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Cord Length
144"
Product Highlight: Finish
Prairie Bronze
Product Highlight: Mount
Ceiling
Product Highlight: Voltage
120v

Description

–
The classically inspired Patton 60-5137 finished in brushed nickel or prairie bronze and accented by frosted glass shades, is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.

Features
  • Patton Collection
  • Diameter: 5.13 inches, Height: 11.38 inches
  • Prairie Bronze Finish
  • Frost Glass Finish
  • Material: Steel
  • Dry location rated for indoor use
  • RoHS compliant
  • 36 inch rod length, 144 inch wire length
  • 1-year limited warranty

Specs

–
Series:

Patton

CCT Selectable:

No

Power Method:

Hardwired

Warranty:

1 Year Limited (Fixtures)

Country of Origin:

China

Bulb Included:

No

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Cord Length:

144"

Number of Lamps:

1

Finish:

Prairie Bronze

Location Rating:

Dry

Application:

Indoor

Mount:

Ceiling

Voltage:

120v

Base Type:

Medium

Style:

Traditional

Energy Star Rated:

No

Technology:

Lamp Dependent

Product Type:

Mini Pendant

Lamp Type:

A19

Wattage:

60

Material:

Steel

ANSI Base:

E26

Glass Finish:

Frost

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy