Apply to be a TradeMaster!
Main product image of Patton 3 Light Semi-Flush w/ Frosted Glass
Magnifying glass
Hover image to zoom

Patton 3 Light Semi-Flush w/ Frosted Glass

Brand:
Nuvo
SKU:
60-5144
Rating:
(0)
Q&A:
(0)
Patton 3 Light Semi-Flush w/ Frosted Glass
Magnifying glass
Hover image to zoom
$116.99 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Prairie Bronze
Product Highlight: Cord Length
144"
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v
Product Highlight: Mount
Ceiling
Product Highlight: Material
Steel

Description

–
The classically inspired Patton 60-5144 finished in brushed nickel or prairie bronze and accented by frosted glass shades, is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.

Features
  • Patton Collection
  • Diameter: 13.00 inches, Height: 11.00 inches
  • Prairie Bronze Finish
  • Frost Glass Finish
  • Material: Steel
  • Dry location rated for indoor use
  • RoHS compliant
  • 144 inch wire length
  • 1-year limited warranty

Specs

–
Finish:

Prairie Bronze

Cord Length:

144"

Lamp Type:

A19

Wattage:

60

Application:

Indoor

Number of Lamps:

3

Voltage:

120v

Glass Finish:

Frost

Mount:

Ceiling

Base Type:

Medium

ANSI Base:

E26

Material:

Steel

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Bulb Included:

No

Country of Origin:

China

Product Type:

Semi Flush

Series:

Patton

Power Method:

Hardwired

Technology:

Lamp Dependent

Replaceable Light Source:

Yes

CCT Selectable:

No

Location Rating:

Dry

Style:

Traditional

Dimmable:

Lamp Dependent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy