Apply to be a TradeMaster!
Main product image of 1 Light 11" Oblong Round Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 11" Oblong Round Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-516
Rating:
(0)
Q&A:
(0)
1 Light 11" Oblong Round Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$63.99 each
In Stock
In Stock
Get 11 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Semi Gloss White
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No
Product Highlight: Material
Aluminum

Description

–
Satco's 60-516 1 light, 11 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this oblong Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this oblong Bulk Head.

Features
  • Width: 9.13 inches, Height: 10.50 inches
  • Semi Gloss White Finish
  • Frosted White Glass Finish
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Oblong shape
  • 1-year limited warranty

Specs

–
Lamp Type:

A19

Warranty:

1 Year Limited (Fixtures)

Wattage:

60

Location Rating:

Wet

Finish:

Semi Gloss White

Bulb Included:

No

Mount:

Wall

Base Type:

Medium

CCT Selectable:

No

Energy Star Rated:

No

ANSI Base:

E26

Application:

Outdoor

Material:

Aluminum

Style:

Bulk Head

Replaceable Light Source:

Yes

Number of Lamps:

1

Dimmable:

Lamp Dependent

Voltage:

120v

Product Type:

Bulk Head

ADA:

No

Power Method:

Hardwired

Technology:

Lamp Dependent

Shape:

Round

Country of Origin:

China

Glass Finish:

Frosted White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy