Apply to be a TradeMaster!
Main product image of 1 Light 11" Oblong Round Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 11" Oblong Round Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-517
Rating:
(0)
Q&A:
(0)
1 Light 11" Oblong Round Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$63.99 each
In Stock
In Stock
Get 199 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Architectural Bronze
Product Highlight: Wattage
60 Watts
Product Highlight: Mount
Wall
Product Highlight: Shape
Round

Description

–
Satco's 60-517 1 light, 11 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this oblong Bulk Head is beautifully finished in architectural bronze and designed to withstand harsh weather conditions. Make safety and security priorities with this oblong Bulk Head.

Features
  • Width: 9.13 inches, Height: 10.50 inches
  • Architectural Bronze Finish
  • Frosted White Glass Finish
  • Material: Aluminum
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Oblong shape
  • 1-year limited warranty

Specs

–
Country of Origin:

China

ADA:

No

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

CCT Selectable:

No

Glass Finish:

Frosted White

Energy Star Rated:

No

Finish:

Architectural Bronze

Bulb Included:

No

Base Type:

Medium

Style:

Bulk Head

Wattage:

60

Mount:

Wall

Product Type:

Bulk Head

Dimmable:

Lamp Dependent

Shape:

Round

ANSI Base:

E26

Application:

Outdoor

Material:

Aluminum

Technology:

Lamp Dependent

Location Rating:

Wet

Voltage:

120v

Lamp Type:

A19

Number of Lamps:

1

Power Method:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy