Apply to be a TradeMaster!
Main product image of 1 Light 10" Round Cage Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 10" Round Cage Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-518
Rating:
(0)
Q&A:
(0)
1 Light 10" Round Cage Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$61.99 each
In Stock
In Stock
Get 18 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Power Method
Hardwired
Product Highlight: Shape
Round
Product Highlight: Material
Metal, Glass
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No

Description

–
Satco's 60-518 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this round Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this round Bulk Head.

Features
  • Diameter: 10.00 inches, Height: 7.50 inches
  • Semi Gloss White Finish
  • White Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Round shape
  • 1-year limited warranty

Specs

–
Base Type:

Medium

Voltage:

120v

Bulb Included:

No

ADA:

No

Power Method:

Hardwired

Shape:

Round

Material:

Metal

Glass

Wattage:

60

Style:

Bulk Head

Number of Lamps:

1

Application:

Outdoor

Energy Star Rated:

No

Warranty:

1 Year Limited (Fixtures)

Replaceable Light Source:

Yes

Country of Origin:

China

ANSI Base:

E26

Lamp Type:

A19

Dimmable:

Lamp Dependent

Finish:

Semi Gloss White

CCT Selectable:

No

Location Rating:

Wet

Product Type:

Bulk Head

Glass Finish:

White

Technology:

Lamp Dependent

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy