Apply to be a TradeMaster!
Main product image of 1 Light 10" Round Hood Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom

1 Light 10" Round Hood Bulk Head Die Cast Bulk Head

Brand:
Nuvo
SKU:
60-520-NUVO
Rating:
(0)
Q&A:
(0)
1 Light 10" Round Hood Bulk Head Die Cast Bulk Head
Magnifying glass
Hover image to zoom
$61.99 each
In Stock
In Stock
Get 187 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Semi Gloss White
Product Highlight: Shape
Round
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts

Description

–
Satco's 60-520 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, with a round hood design, this Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this round Bulk Head.

Features
  • Diameter: 10.00 inches
  • Semi Gloss White Finish
  • Semi Gloss White Glass Finish
  • Material: Glass and Metal
  • Wet location rated for outdoor use
  • RoHS compliant
  • Up or down installation
  • Round shape
  • 1-year limited warranty

Specs

–
Finish:

Semi Gloss White

Shape:

Round

Base Type:

Medium

Power Method:

Hardwired

Glass Finish:

Semi Gloss White

Style:

Bulk Head

Warranty:

1 Year Limited (Fixtures)

Energy Star Rated:

No

Country of Origin:

China

Wattage:

60

ANSI Base:

E26

Bulb Included:

No

CCT Selectable:

No

Technology:

Lamp Dependent

Location Rating:

Wet

Material:

Glass

Metal

Lamp Type:

A19

Dimmable:

Lamp Dependent

Number of Lamps:

1

Application:

Outdoor

Replaceable Light Source:

Yes

Voltage:

120v

Mount:

Wall

ADA:

No

Product Type:

Bulk Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy